Sub-Micro Quarz Cuvette, 100 uL, Z = 15 mm, fluorometry

Representative image only.
Item # EW-83303-45
Ideal for fluorometry applications
  • Constructed of quartz

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)0.1
  • Max Capacity (MicroL)100
  • MaterialQuartz
  • Top TypeStopper
  • Top MaterialPTFE
  • Pathlength (mm)10
  • Beam Height Zd (mm)15
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionSub-Micro Quarz Cuvette, 100 uL, Z = 15 mm, fluorometry

Key Features

  • Constructed of quartz

More About this Item

Available for fluorimetry (three polished windows). Match the cuvette center height to instrument light beam height; see individual cuvette specification table (either 8.5 or 15 mm) to verify correct manufacturer beam height.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat