Sunnex LS710-27 LED Task Lamps, Four screw-hole base, 120 VAC

Representative image only.
Sunnex Mfr # LS710-27 – Item # EW-41320-70
LED bulbs provide energy-efficient lighting and cool-touch heat management
  • Bulb life of 25,000 hours saves time and money replacing bulbs
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)5
  • Bulb Life25,000 hours
  • Bulb TypeLED, 5W
  • Mounting TypeScrew-In
  • Arm Length (in)27
  • Shade Height (in)3.5
  • Shade Outside Dimension (OD) (in)2.5
  • Shade Height (cm)8.89
  • Shade Outside Dimension (OD) (cm)6.35
  • Cord Length7-ft (2.1 m)
  • Power (VAC)120
  • DescriptionLED Task Lamps, Four screw-hole base, 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Bulb life of 25,000 hours saves time and money replacing bulbs
  • 3 year warranty

More About this Item

These lamps provide high-output light for assembly, inspection, bench work, and electronics applications. Ergonomically-designed with a compact head and easy to adjust, anti-vibration gooseneck. The LED element provides twice the luminous output of a 20-watt halogen bulb, with 70% less energy consumption. Long service life of the element reduces maintenance and down time due to burned out bulbs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat