Supco Pressure Charts for Model CR87P Series, 31 Day, 0 to 500 psi, Box of 60

Representative image only.
Supco Mfr # 31D500PSI – Item # EW-49004-49
For Supco recorder models
  • Pressure or temperature charts available
  • Multiple chart speeds

PRODUCT OPTIONS

$37.36USD / Each
$46.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed31 day
  • Chart Diameter (in)6
  • Max Pressure (PSI)500
  • Min Pressure (PSI)0
  • DescriptionPressure Charts for Model CR87P Series, 31 Day, 0 to 500 psi, Box of 60

Key Features

  • Pressure or temperature charts available
  • Multiple chart speeds

More About this Item

Choose the paper compatible with your recorder and application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat