Supco CR87P Pressure Recorder, 110v, 500psi 110/120V 50/60Hz

Representative image only.
Supco Mfr # CR87P – Item # EW-49002-49

$521.60USD / Each
$652.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed6 hour, 24 hour, 7 day, 31 day (user selectable)
  • Chart Diameter (in)6
  • Pressure Accuracy (PSI)±1% full-scale
  • Display TypeLED (3-digit, 0.5\")
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)140
  • Width (in)9 1/4
  • Height (in)7 3/4
  • Depth (in)2 3/4
  • Width (cm)23.5
  • Height (cm)19.7
  • Depth (cm)7
  • Power (VAC)120
  • Battery Type8 AA (not included)
  • Battery Life48 hours
  • DescriptionPressure Recorder, 110v, 500psi 110/120V 50/60Hz

More About this Item

These Pressure Recorders with remote sensors employs advanced microcontroller design that enables this versatile instrument to accurately measure and record pressures. Selector switches located on the face panel allow for the recording of 3 different pressure range at 4 different recording speeds.

FEATURES

  • Advanced microcontroller design
  • Large LED digital display shows sensor pressure
  • Front panel selectable - All controls are located on front panel for fast and easy setup
  • Remote pressure sensor has a 6' long cord with a stainless steel 17-4 pressure port 1/4 NPT, burst pressure 2500PSI rated for any gas or fluid compatible with 17-4 stainless steel
  • Standard adapter for 120 VAC operation (220 VAC optional)
  • Battery backup assures normal operation during power interruptions
  • Furnished complete with 2 cartridge pens & 60 (6" diameter) assorted charts
  • Free standing or wall mounted
  • Weather proof NEMA type 4X (CSA type 4) case optional
  • 6" Diameter Chart
  • Single or continuous chart rotation
  • 3 pressure ranges
  • 4 recording speeds
  • 12 VAC operation - Allows use in vehicular or marine operations
  • Snap-on extra support legs

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat