Supco DAVM+ Digital Airflow/Volume Meter

Representative image only.
Supco Mfr # DAVM+ – Item # EW-49005-64

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3% full scale ≤3937 ft/min, ±4% full scale >3937 ft/min
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedType K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (±1.2°C)
  • Max RH (%)95
  • Min RH (%)10
  • RH Accuracy±4% <70%; ±(4% of reading + 1.2%) >70%
  • Data LoggingNo
  • Width (in)2 3/8
  • Height (in)1 9/32
  • Length (in)6 1/8
  • BatteryOne 9 V
  • DescriptionDigital Airflow/Volume Meter

More About this Item

Also measures temperature, humidity and light level
Measure Air Flow (FPM) and Volume (CFM) in the palm of your hand. Compact and easy to use, the DAVM+ also measures temperature, humidity and light. Ideal for air balancing and other indoor air quality applications

  • Measures feet per minute (FPM) and cubic feet per minute (CFM)
  • Measures temperature and humidity
  • ºF and ºC selectable
  • Standard K-type thermocouple connector
  • Measures light levels (LUX)
  • Multi-channel display
  • Data hold
  • One-hand operation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat