Supco DPG100 Digital Pressure Gauge, -14 to 100 psi 1/8NPT(F)

Representative image only.
Supco Mfr # DPG100 – Item # EW-07393-00
  • 6 month warranty

$260.00USD / Each
$325.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% BFSL
  • Min Pressure (PSI)-14
  • Max Pressure (PSI)100
  • Wetted Materials17-4PH SS
  • Process Connection1/8\" NPT(F)
  • Unit Of Measurementpsi, bar, kg/cm², atm
  • Battery Type1 9V (not included)
  • Resolution1 psi, 0.1 (bar, kg/cm², ATM)
  • DescriptionDigital Pressure Gauge, -14 to 100 psi 1/8NPT(F)
  • Warranty6 month
6 Month Warranty

Key Features

  • 6 month warranty

More About this Item

These digital pressure gauges feature multiple
units, selectable zero reference and automatic
power off to conserve battery power. The stainless
steel sensor can be used with any media, gas or
liquid compatible with 17-4 stainless steel.
FEATURES

  • High accuracy
  • Measurement units psi, bar, kg/cm2, ATM
  • Easy to use
  • Stainless steel sensor
  • No welds or "O" rings
  • 1/8 NPT female connection
  • Long battery life
  • 1 hour auto off

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat