Supco L420 Current/Voltage Logger, 300 Amps AC, 500 VAC

Representative image only.
Supco Mfr # LCV – Item # EW-18001-87

$227.40USD / Each
$284.25USD / Each

$112.25 - $185.00USD / Each

for an additional
$112.25USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeCurrent and voltage
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Max Voltage (VAC)500
  • Min Voltage (VAC)0
  • Voltage Resolution (VAC)0.1 VAC
  • Max Current (AAC)300
  • Min Current (AAC)0
  • Current Resolution (AAC)0.1 Amp AC
  • Current Accuracy (AAC)±5%
  • AlarmOver and under alarm
  • Battery Life20 Months using Alkaline Battery; 40 Months using Lithium Battery
  • Battery Type1 9V alkaline (included) or lithium (not included)
  • Length (in)3
  • Height (in)2 1/2
  • Width (in)1 7/64
  • Length (cm)7.6
  • Height (cm)6.4
  • Width (cm)2.8
  • DescriptionCurrent/Voltage Logger, 300 Amps AC, 500 VAC

Includes

One 9 V alkaline battery.

More About this Item

L420 4-20 mA Loop Measurement

  • Connection for 4 - 20 mA Loop Measurements
  • For Monitoring 4 - 20 mA Process control loops in:
    • Compressor and Fan Run Cycles
      • Manufacturing
        • Package Handling
          • Automated Test Systems


        Also Av

  • ACCESSORIES

    Accessories

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat