Sussman ES30100F3 Medium Capacity Steam Generator; 90 Lbs/hr, 480 VAC

Representative image only.
Sussman Mfr # ES30100F3 – Item # EW-07601-07
Suitable for industries requiring efficient, high quality saturated steam, including laboratories, industrial plants, pilot plants, food and chemical processing applications
  • Complete with automatic features, including pressure and liquid level controllers —
  • McDonnell Miller No. 150 control automatically maintains proper water level, shutting
  • off the boiler when water supply in the boiler drops below a safe operating level
  • Long-life heating elements — industrial-grade, heavy-duty, 0.420” diameter stainless steel
  • heating elements equipped with one-piece resistance-welded terminations for added

PRODUCT OPTIONS

$10,070.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Output (lbs/hr)90.4
  • Electric Capacity (kW)30
  • Min Pressure (PSI)0
  • Max Pressure (PSI)90
  • Power (VAC)480
  • Power (Hz)50/60
  • Power (amps)37
  • Phase3
  • Height (in)44
  • Width (in)33
  • Depth (in)23
  • Height (cm)111.76
  • Width (cm)83.82
  • Depth (cm)58.42
  • DescriptionMedium Capacity Steam Generator; 90 Lbs/hr, 480 VAC

Key Features

  • Complete with automatic features, including pressure and liquid level controllers —
  • McDonnell Miller No. 150 control automatically maintains proper water level, shutting
  • off the boiler when water supply in the boiler drops below a safe operating level
  • Long-life heating elements — industrial-grade, heavy-duty, 0.420” diameter stainless steel
  • heating elements equipped with one-piece resistance-welded terminations for added
  • strength and safety
  • Safe, easy-to-use heat source — no on-site products of combustion

More About this Item

These steam generators also include all the features and benefits as the Low-Capacity Electric Steam Generators, but with greater capacity for your more demanding needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat