Sussman SSB24100F3 Stainless Steel Steam Generator; 72 Lbs/hr, 480 VAC

Representative image only.
Sussman Mfr # SSB24100F3 – Item # EW-07601-51
Minimize contaminants – all wetted metal parts are stainless steel
  • Use when copper, iron or other materials cannot be tolerated in the steam
  • and/or process — the perfect choice for clean steam
  • Float-type stainless steel liquid level controller senses the purest waters — also include auxiliary low-water cutoff
  • Fully tested to rigid Q.C. inspection procedures
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output (lbs/hr)72.3
  • Electric Capacity (kW)24
  • Min Pressure (PSI)0
  • Max Pressure (PSI)90
  • Power (VAC)480
  • Power (Hz)50/60
  • Power (amps)29
  • Phase3
  • Height (in)45
  • Width (in)33
  • Depth (in)27
  • Height (cm)114.3
  • Width (cm)83.82
  • Depth (cm)68.58
  • DescriptionStainless Steel Steam Generator; 72 Lbs/hr, 480 VAC
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Use when copper, iron or other materials cannot be tolerated in the steam
  • and/or process — the perfect choice for clean steam
  • Float-type stainless steel liquid level controller senses the purest waters — also include auxiliary low-water cutoff
  • Fully tested to rigid Q.C. inspection procedures
  • 1 year warranty

More About this Item

Designed for pharmaceutical, chemical process, sterilization, food processing, cosmetics, autoclaves and other industries that possess clean steam applications.
Note: minimum of one meg Ohm-cm specific resistivity feed water must be used for safe and proper boiler operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat