Cole-Parmer Symmetry CS Series Counting Scale, 3kg x 0.1g Readability, 115V

Representative image only.
Cole-Parmer Symmetry Item # EW-10000-61
Basic parts counting in a compact, portable bench scale
  • Three backlit LCDs show count, piece weight, and total weight
  • Numeric keypad for direct entry of piece weights
  • Large stainless steel pan
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6.5
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)4 1/2
  • Width (in)10
  • Depth (in)12
  • Platform Length (in)10
  • Platform Width (in)7
  • DescriptionCS-Series Counting Scale, 3kg x 0.1g 115V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Three backlit LCDs show count, piece weight, and total weight
  • Numeric keypad for direct entry of piece weights
  • Large stainless steel pan
  • 2 year warranty

More About this Item

Affordable, compact, and portable, these scales offer fast parts counting wherever you need it. Take them through the warehouse or use them in your lab. With a built-in rechargeable battery that delivers up to 90 hours of operation on a single charge, you can use them for weeks without having to recharge. Weighing units include g, kg, and lb.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat