This item is now discontinued. We recommend the following as suggested replacements: EW-50801-62

Talboys 303/304 SS Three-blade Paddle Assembly; 1/4

Representative image only.
Troemner Mfr # 150 – Item # EW-04350-00
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.25
  • Shaft Diameter (mm)6
  • Shaft Length (in)12
  • Shaft Length (mm)305
  • Max Paddle Diameter (in)2
  • Max Paddle Diameter (mm)51
  • Description303/304 SS Three-blade Paddle Assembly; 1/4
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Three-Blade paddles assemblies for general purpose mixing. All blades are pitched for low-viscosity, axial-flow mixing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat