Talboys 304 SS lightweight three-blade propeller, 3-1/2" dia x 5/16" bore dia

Representative image only.
Talboys Mfr # 152A – Item # EW-04349-00
Maximize your mixing
  • Stainless steel construction
  • Axial flow
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Overall Diameter (in)3.5
  • Overall Diameter (mm)89
  • Bore Diameter (in)0.3125
  • Bore Diameter (mm)8
  • Description304 SS lightweight three-blade propeller, 3-1/2\" dia x 5/16\" bore dia
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Stainless steel construction
  • Axial flow
  • Limited Lifetime Warranty

More About this Item

Lightweigh Three-blade propellers have blades that twist to achieve the desired pitch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat