Talboys 953200 Basic Mini Magnetic Stirrer; 115V

Representative image only.
Talboys Mfr # 953200 – Item # EW-84300-06
Aluminum top plate provides an easy to clean surface
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)4 1/2
  • Top Plate Diameter (cm)11.43
  • Top Plate MaterialAluminum
  • Low Speed (rpm)100
  • High Speed (rpm)1200
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)6 1/2
  • Width (in)5 3/4
  • Height (in)4 3/4
  • Length (cm)16.51
  • Width (cm)14.61
  • Height (cm)12.1
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)0.5
  • DescriptionBasic Mini Magnetic Stirrer; 115V
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Choose from either sitter or stirring hot plate. These feature an aluminum top plate as well as a motor and magnet to deliver reliable and consistent stirring. Built-in support rod holder with locking knob accepts optional support rod and clamp kit sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat