Talboys 953201 Basic Mini Aluminum Top Hot Plate, 4.5" Diameter; 120 VAC

Representative image only.
Talboys Mfr # 953201 – Item # EW-84300-02
Rugged, compact hot plate will heat volumes up to 1 L
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)4 1/2
  • Top Plate Diameter (cm)11.43
  • Top Plate MaterialAluminum
  • Max Temperature (° F)752
  • Max Temperature (° C)400
  • Length (in)6 1/2
  • Width (in)5 3/4
  • Height (in)4 3/4
  • Length (cm)16.51
  • Width (cm)14.605
  • Height (cm)12.1
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)565
  • Power (amps)6
  • DescriptionBasic Mini Aluminum Top Hot Plate, 4.5\" Diameter; 120 VAC
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

This hot plate has a durable cast-aluminum top plate that provides an even heating surface and will not crack or chip. Bi-metallic thermostat offers reliable temperature control, and the powerful heater reaches maximum temperature in only minutes. Built-in support rod holder with locking knob accepts optional support rod and clamp kit sold separately below.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat