Talboys 980538 Advanced Digital Waving Shaker, 1 to 30 rpm, 230 VAC

Representative image only.
Talboys Mfr # 980538 – Item # EW-51800-25
Low-foaming, three-dimensional “wave” motion is ideal for a wide range of laboratory applications
  • Easy-to-read, independent LED displays for speed/tilt angle and time allow you to view all settings at once
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle0 to 20°
  • Min Speed (rpm)1
  • Max Speed (rpm)30
  • Platform Length (in)8.75
  • Platform Width (in)11.75
  • Platform Length (cm)22.2
  • Platform Width (cm)29.8
  • Width (in)17
  • Height (in)11
  • Depth (in)4
  • Width (cm)43.18
  • Height (cm)27.94
  • Depth (cm)10.16
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)5
  • DescriptionAdvanced Digital Waving Shaker, 1 to 30 rpm, 230 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Easy-to-read, independent LED displays for speed/tilt angle and time allow you to view all settings at once
  • 2 year warranty

More About this Item

This shaker provides precise speed control and a smooth vertical and horizontal ''wave'' motion which is suitable for liquid samples, DNA extractions, blotting techniques, and general mixing of various-sized tubes. Cast-aluminum base offers durability and stability. Triple eccentric drive contains permanently lubricated ball bearings and a brushless DC motor for reliable service.
Digital LED display provides repeatable and accurate results every time. Timer displays elapsed time, user-defined limit, and will shut off unit when time reaches zero. Display shows last settings, even after power has been turned off. Audible and visual signals activate when the system detects an obstruction or overload of the tray for added safety.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat