Thermo Scientific SureSTART™ Certified Crimp Top Vial, Level 3, Clear Glass, 2 mL; 100/PK

Representative image only.
Thermo Scientific Mfr # 6PCV11-1P – Item # EW-98811-01
Certified performance vials are quality tested to deliver the reproducibility you need
  • 2-mL size is ideal for chromatography applications
  • Decrease your risk of failed analysis and sample reruns
  • 100% traceable through the manufacturing process
  • For use with 11-mm crimp seals
  • Constructed of clear glass—ideal for easy sample viewing

PRODUCT OPTIONS

$42.70USD / Pkg of 100
Include Caps Today...

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeCrimp Seal (not included)
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level3
  • Special FeaturesMarking Spot
  • DescriptionCertified Crimp Top Vial, Level 3, Clear Glass, 2 mL; 100/PK

Key Features

  • 2-mL size is ideal for chromatography applications
  • Decrease your risk of failed analysis and sample reruns
  • 100% traceable through the manufacturing process
  • For use with 11-mm crimp seals
  • Constructed of clear glass—ideal for easy sample viewing

More About this Item

Meet your certification and documentation needs with the Thermo Scientific™ SureSTART™ specification certified autosampler crimp top vials. The crown and neck of these glass vials are formed to precise tolerances for secure crimping and improved autosampler handling (caps sold separately. Vials feature write-on patches and have graduations at 0.5, 1.0, and 1.5 mL.

Choose from Level 2 or 3 compliance. Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat