Taylor 9848 Pen Style Safe-T-Guard Digital Pocket Thermometer with Antimcrobial Sleeve

Representative image only.
Taylor Mfr # 9848E – Item # EW-90000-61
Ideal for use in the food industry and all other general applications
  • Maintain product safety with accurate readings
  • deal for use in the food industry and all other general applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)230
  • Accuracy±1.8°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.3\" Display, 3.5-digit LCD
  • Width (in)7
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)2 1/2
  • Battery1.5v Battery (1)
  • DescriptionPen Style Safe-T-Guard Digital Pocket Thermometer with Antimcrobial Sleeve
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Maintain product safety with accurate readings
  • deal for use in the food industry and all other general applications
  • 1 year warranty

More About this Item

The real secret to great cooking is a Taylor thermometer. Thermometers are the only way to ensure that foods are cooked to the proper temperature, your oven is calibrated to the correct degree, and that your refrigerator is keeping your food cold and safe. Taylor is and has been the leader in food thermometers, with expertise over 150 years strong. You can count on Taylor for accuracy, superior performance, and dependability. This is why Taylor has tools chefs trust

Pen-Style Safe-T-Guard Thermometer with Antimicrobial Sleeve. Special additive in the sleeve material inhibits bacterial and fungal growth. Thermometer is waterproof for dependable use in kitchen or lab environments. Features field calibratable, min/max, hold function and auto-off which saves on battery life.

Accuracy
+/- 3.6°F(2.0°C) from –40° to 14°F (-40° to -10°C)
+/- 1.8°F(1.0°C) from 14° to 212°F (-10° to 100°C)
+/- 1°F(0.5°C) from 140° to 180°F (60° to 82°C)
+/- 3.6°F(2.0°C) from 212°/300°F (100° to 149°C)
+/- 5.4°F(3.0°C) from 300°/400°F (149° to 204°C)
+/- 7.2°F(4.0°C) from 400°/450°F (204° to 230°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat