Taylor Digital Thermohygrometer, 10 to 95% RH/-58 to 158°F

Representative image only.
Taylor Mfr # 5566 – Item # EW-37100-06
Monitor temperature and humidity conditions in labs, offices, and storage areas
  • Mount these thermohygrometers on a wall or flip out the stand to use them on your desktop
  • Choose either a °>F or a °>C model
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±5% RH from 35% to 75% RH; ±8% RH above 95% RH; ±10% RH below 34% RH
  • RH Resolution (%)1% increments in the 30-83% range (3% increments for the remainder of range)
  • Min Temperature (° F)-58
  • Min Temperature (° C)-50
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Temperature Accuracy±1.8°F from 30° to 104°F; ±3.6°F from 104° to 123°F and below 29°F; ±5.4°F above 123°F (±1.0°C from 0° to 40°C; ±2.0°C from 41° to 50°C and below -1°C; ±3.0°C above 50°C)
  • Temperature Resolution0.1°
  • Response Time<1 minute
  • Display TypeLCD (2-digit, 0.75" H for RH; 3.5-digit, 0.75" H for temperature)
  • Mounting TypeWall
  • Battery2 AAA (included)
  • Height (in)4
  • Width (in)5 1/8
  • Depth (in)5/8
  • DescriptionDigital Thermohygrometer, 10 to 95% RH/-58 to 158°F
  • Warranty1 year
1 Year Warranty

Includes

2 AAA batteries.

Key Features

  • Mount these thermohygrometers on a wall or flip out the stand to use them on your desktop
  • Choose either a °>F or a °>C model
  • 1 year warranty

More About this Item

Use two AAA batteries (included) for temperature and humidity readout.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat