Taylor Panel-Mount LCD Thermometer with Remote Probe; -40-150C/-40-300F

Representative image only.
Taylor Mfr # 9940 – Item # EW-90000-30
Includes 10-ft cable for remote readings
  • °F or °C selectable
  • Water-resistant case and back bracket
  • 2 year warranty

$20.80USD / Each
$26.00USD / Each

$88.50 - $161.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)150
  • Accuracy±1.8°F; ±3.6°F above 212° and below 14°F [±1.0°C; ±2.0°C above 100° and below -10°C]
  • Resolution0.1°
  • Mounting TypePanel-mount
  • Display Type0.25\" Display, 4-digit LCD
  • Height (in)2
  • Width (in)3 1/2
  • Depth (in)1 1/4
  • No. of Probe(s) Included1
  • Probe Length (in)3/4
  • Cable Length (in)120
  • Battery1 AAA (included)
  • DescriptionPanel-Mount LCD Thermometer with Remote Probe; -40-150C/-40-300F
  • Warranty2 year
Two year warranty

Includes

1 AAA battery.

Key Features

  • °F or °C selectable
  • Water-resistant case and back bracket
  • 2 year warranty

More About this Item

Rugged, waterproof housing and probe make this meter perfect for measuring the temperature of freezers, walk-in coolers, tanks, and other enclosures.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat