Worthington CXR500-0 Cryogenic Shippers, 6.4 L, 14 day static hold time

Representative image only.
Worthington Mfr # CXR500-0 – Item # EW-44300-10
Safely transport your cryogenic samples!
  • Shippers provide long liquid nitrogen holding times
  • Adsorbent filler prevents spills and leaks

PRODUCT OPTIONS

$5,399.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (Liters)6.4
  • Neck Inside Diameter (ID) (in)8 1/2
  • Neck Inside Diameter (ID) (cm)21.6
  • Outside Diameter (OD) (in)15 1/2
  • Outside Diameter (OD) (cm)39.4
  • Static Holding Time (days)11
  • Evaporation (Liters/day)0.6
  • Height (in)26 7/8
  • Height (cm)68.3
  • DescriptionCryogenic Shippers, 7.7 L, 14 day static hold time

Key Features

  • Shippers provide long liquid nitrogen holding times
  • Adsorbent filler prevents spills and leaks

More About this Item

Sturdy aluminum shell and positive-closure cap protect contents. Inner storage canister is constructed of heavy-duty stainless steel..

The 6.4-liter shipper holds 83 canes (498 tubes; 6 per cane).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat