TBS SC4500 Fully-Automated Retracting Microtome; 100-120V

Representative image only.
TBS Mfr # SC4500 – Item # EW-48577-04
Precise engineering and solid construction is built with user comfort in mind
  • Universal blade holder accepts high and low profile blades
  • Semi-automated toggle function for section and thickness trimming
  • Recessed staging area is convenient for blades, brushes and ancillary tools
  • Kydex® housing is xylene-, scratch-, and dent-resistant
  • Order quick-release and “C” type clamps at www.coleparmer.com
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Sectioning / Trimming Settings0.0 to 2.0µm in 0.5µm increments; 2.0 to 10µm in 1.0µm increments; 10 to 20µm in 2.0µm increments; 20 to 60µm in 5.0µm increments; 100 to 600µm in 50µm increments
  • Motorized Secimen FeedSingle-speed return: 730µm/sec; two-speed forward/return: 270µm/sec or 1055µm/sec
  • Motorized OperationHandpad control of hand-wheel speed between 30 and 120rpm, with continuous and single stroke operating modes
  • Motorized Cutting SpeedVariable-speed forward/return: 100µm/sec to 400µm/sec
  • Specimen Advance20mm ±1mm (stepper motor)
  • External Width (in)5.12
  • External Height (in)6 11/16
  • External Depth (in)8 21/32
  • External Width (cm)13
  • External Height (cm)17
  • External Depth (cm)22
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionFully-Automated Retracting Microtome; 100-120V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Universal blade holder accepts high and low profile blades
  • Semi-automated toggle function for section and thickness trimming
  • Recessed staging area is convenient for blades, brushes and ancillary tools
  • Kydex® housing is xylene-, scratch-, and dent-resistant
  • Order quick-release and “C” type clamps at www.coleparmer.com
  • 1 year warranty

More About this Item

SHUR/Cut motorized microtomes incorporate the latest electronic technology to automate specimen advance or return and instantaneous switching between operator-selectable trimming and sectioning mode thicknesses while allowing the operator to focus on hand sectioning. All microtomes include a removable magnetic waste tray for easy cleaning. Exceptional stability in the motorized specimen arm ensures accuracy when working with your samples.

SHUR/Cut 4500 Fully Automatic Retracting Microtome is best for high throughput labs and engineered to provide superior accuracy, efficiency and precise sectioning. This microtome allows for continuous and single-stroke motorized cutting modes but operates in manual modes for specimens requiring a special touch. Repetitive hand motion functions are customizable and stored within the handpad controller for technician comfort and hands-free operation. Choose to actuate the motor via the included foot pedal— further frees up operator’s hands so they may guide and manipulate ribbons with ease. A readily accessible emergency stop button stops the motor drive when pushed. Unique specimen position-memory feature remembers a specimen’s extended position when removing a block to chill; the arm automatically returns to the original position with just a push of a button.

Model 48577-04 also includes a foot pedal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat