Techne 2-Position Heating Block with Two Free Blocks, two 20 x 1.5 mL, 120 V

Representative image only.
Techne Item # EW-36620-19
Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space — lightweight and flat-top surface allow units to be stacked when not in use
  • Two FREE insert blocks included
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks2
  • Uniformity (° F)0.4°F (0.2°C) within the block at 98.6°F (37°C); 0.9°F (0.5°C) between blocks at 98.6°F (37°C)
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Power (VAC)115
  • Power (watts)300
  • Block Number Of Openings40
  • Block TypeDigital Dry Block Heater
  • Block - Tube / Vial Size Accepted (mL)1.5
  • Height (in)4 1/8
  • Width (in)8
  • Depth (in)10 1/4
  • Description2-Position Heating Block with Two Free Blocks, two 20 x 1.5 mL, 120 V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space — lightweight and flat-top surface allow units to be stacked when not in use
  • Two FREE insert blocks included
  • 3 year warranty

More About this Item

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat