Cole-Parmer WBU-250-7 Liquid Calibration Bath with Cooling Coil; 7 L

Representative image only.
Cole-Parmer Item # EW-16105-04
Compact and accurate water baths for external circulation or temperature calibration
  • Fully insulated baths offer excellent heat retention
  • Temperature stability of ±0.005°C depending on choice of control unit
  • Previous part number FBCAL07D

PRODUCT OPTIONS

$1,793.00USD / Each

$260.00 - $333.00USD / Each

for an additional
$260.00USD / Each
for an additional
$333.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Order a thermoregulator for your calibration bath

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeLiquid Calibration Bath
  • Reservoir Capacity (L)7
  • Width (in)10 1/5
  • Length (in)13 51/64
  • Height (in)9 11/64
  • Width (cm)26
  • Length (cm)35.1
  • Height (cm)23.3
  • Working Area Depth (in)6 29/32
  • Bath Opening Width (in)6
  • Bath Opening Length (in)5 19/32
  • Wetted MaterialsStainless Steel
  • DescriptionLiquid Calibration Bath with Cooling Coil; 7 L

Key Features

  • Fully insulated baths offer excellent heat retention
  • Temperature stability of ±0.005°C depending on choice of control unit
  • Previous part number FBCAL07D

More About this Item

These compact calibration baths offer excellent stability over the entire temperature range. Use these baths for external circulation to maintain temperatures of samples in viscometers, photometers, refractometers, fermenters and other reaction vessels.

All models offer high pump performance and exceptional thermal stability from -35°C to 250°C. Add a flow cooler to the system to achieve temperatures down to -35°C. The water baths are fully insulated on all sides and base and are fitted with a cooling coil for connection to a cold water supply for use at temperatures around ambient.

An immersion circulator is required for liquid calibration baths to operate—order Cole-Parmer IC-300 series or other compatible immersion circulators separately.

Please Note: Effective June 2022, the Techne Liquid Calibration Bath Model number FBCAL07D has now been rebranded Cole-Parmer under Model number WBU-250-7. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat