Cole-Parmer Essentials Spinner Flask Assembly for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)

Representative image only.
Cole-Parmer Essentials Item # EW-21837-34
A complete cell culture spinner flask for use with the BS-200 series stirring systems
  • Features a gentle stirring action to promote a high plating efficiency and high cell yield
  • Completely sealed vessel is ideal for pathogenic materials
  • Unique protrusion in base allows for gentle mixing to help eliminate cell damage
  • Silicone-encapsulated culture vessel and stir rod prevents cells from attaching and clumping
  • Includes flask, stir rod, and caps
  • 250 mL capacity
  • Two 14 mm sidearm ports with 20 mm cap thread size
  • Top cap thread size: 42 mm
  • 1 year warranty
  • Previous part number F7689

PRODUCT OPTIONS

$601.00USD / Each
Replacement Flasks for Your Cell Culturing Flasks

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Capacity (mL)250
  • Capacity (oz)8.45351
  • Overall Height (cm)17
  • Overall Height (in)6 11/16
  • AutoclavableYes
  • Base Diameter (cm)8
  • DescriptionSpinner Flask Assembly for BS-200 Cell Culture Stirring Systems, 250 mL (8.5 oz)
  • Warranty1 year
1 Year Warranty

Key Features

  • Features a gentle stirring action to promote a high plating efficiency and high cell yield
  • Completely sealed vessel is ideal for pathogenic materials
  • Unique protrusion in base allows for gentle mixing to help eliminate cell damage
  • Silicone-encapsulated culture vessel and stir rod prevents cells from attaching and clumping
  • Includes flask, stir rod, and caps
  • 250 mL capacity
  • Two 14 mm sidearm ports with 20 mm cap thread size
  • Top cap thread size: 42 mm
  • 1 year warranty
  • Previous part number F7689

More About this Item

Cole-Parmer® cell culture spinner flasks incorporate a unique upwards protrusion in the base that, in cooperation with the bulb-ended glass stirrer rod, helps lift cells into suspension at the lowest possible speeds. This aids attachment and promotes circulation of the medium around the cells to encourage a high rate of growth while helping to eliminate cell damage.
Both the culture vessel and stir rod are silicone-encapsulated to reduce the possibility of cells attaching to and growing on the surfaces. These borosilicate glass culture flasks come calibrated, and have two side ports and a central filling port. All culture vessel parts are suitable for repeated autoclaving at 121 °C (250 °F) and 15 psi for 30 minutes. All internal components are biologically inert.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat