Cole-Parmer Block Heater Insert, Tapered Bottom, Aluminum, 30 x 0.5 mL Tube

Representative image only.
Cole-Parmer Item # EW-36620-66
Interchangeable heating blocks offer excellent thermal conductivity
  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide—measures 95 x 75 x 50 mm
  • 27 mm hole depth
  • 1 year warranty
  • Previous part number F4465

PRODUCT OPTIONS

$196.00USD / Each
OFTEN BOUGHT WITH…

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks1
  • Block Number Of Openings30
  • Block TypeAluminum
  • Block - Tube / Vial Size Accepted (mL)0.5
  • DescriptionBlock Heater Insert, Tapered Bottom, Aluminum, 30 x 0.5 mL Tube
  • Warranty1 Year
1 Year Warranty

Key Features

  • Versatile—interchangeable heating blocks accommodate various tubes and plates
  • Block heaters sold separately
  • Single wide—measures 95 x 75 x 50 mm
  • 27 mm hole depth
  • 1 year warranty
  • Previous part number F4465

More About this Item

Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.

Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat