Cole-Parmer BH250D-3-115 Dry-Block Digital Block Heater, Triple Insert, 100°C; 115 VAC

Representative image only.
Cole-Parmer Item # EW-36620-05
Choose a heater, then blocks to suit your application needs!
  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Triple insert
  • Digital control up to 100°C
  • 115 VAC operation
  • 3 year warranty
  • Previous part number DB100/3/115

PRODUCT OPTIONS

$1,275.00USD / Each

$343.00 - $416.00USD / Each

for an additional
$343.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
DON'T FORGET TO ORDER HEATING BLOCKS FOR YOUR BLOCK HEATER

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks3
  • Control TypeDigital; 100°C
  • Uniformity (° F)0.4°F within the block at 98.6°F; 0.9°F between block at 98.6°F
  • Uniformity (° C)0.2°C within the block at 37°C; 0.5°C between block at 37°C
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Power (VAC)115
  • Power (watts)450
  • Height (in)4 1/8
  • Width (in)11
  • Depth (in)10 1/4
  • DescriptionDri-Block® Digital Heater, triple insert, 100⁰C; 115 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Block extraction tool and a power cord with US plug.

Key Features

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use
  • Triple insert
  • Digital control up to 100°C
  • 115 VAC operation
  • 3 year warranty
  • Previous part number DB100/3/115

More About this Item

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The “number of blocks accepted” on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).

This triple-insert digital block heater heats up from 25 to 100°C in 7 minutes and achieves temperature stability of ±0.1°C at 37°C. Quickly set and view temperature on the 5-digit LED. Side panels help dissipate heat from the outer surfaces for safe handling. Adjust the countdown timer between 1 minute and 100 hours in 1-minute increments. Once the countdown timer has completed, it will beep and the unit will begin to cool to ambient temperature.

Please Note: Effective June 2022, the Techne Digital Block Heater Model number DB100/3/115 has now been rebranded Cole-Parmer under Model number BH250D-3-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat