Techne HB-3D Hybrigene Hybridization Oven Only; 230 VAC

Representative image only.
Techne Item # EW-39455-04
Use and recover volumes as low as 5 mL, ensuring preservation of precious samples
  • Radioactive-safe protective casing and non-drip tube design minimize risk to user

PRODUCT OPTIONS

$3,255.00USD / Each

$65.00USD / Each

for an additional
$65.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)80
  • Temperature Accuracy±0.3°C
  • Temperature UniformityChamber: ±1.5°C; Tube: ±0.5≤C
  • Temperature Resolution0.1°C
  • Temperature StabilityChamber: 1.0°C; Tube: ±0.1°C
  • Overall Depth (in)15
  • Overall Depth (cm)38.3
  • Overall Height (in)15
  • Overall Height (cm)43.2
  • Overall Width (in)14
  • Overall Width (cm)35.5
  • Power (watts)750
  • Display TypeLED
  • Min Shaker Speed (rpm)0
  • Max Shaker Speed (rpm)20
  • DescriptionHybrigene Hybridization Oven Only; 230 VAC

Key Features

  • Radioactive-safe protective casing and non-drip tube design minimize risk to user

More About this Item

With excellent stability of ±0.1°C within the tubes, these Hybrigene and Hybridizer incubators are great for nucleic hybridization applications such as Northern, Southern, and Western blots. Each incubator features two shakers — rotisserie shaker with rotational speed from 0 to 20 rpm and platform shaker with rocking speed up to 60 oscillation/minute. A removable drip tray provides for easy cleaning. Adjustable feet make leveling on uneven surfaces quick and easy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat