This item is now discontinued. We recommend the following as suggested replacements: EW-93945-02

Techne Large-Format Gradient Thermal Cycler w/ Combi-Block; 100 to 230 V

Representative image only.
Techne Item # EW-93945-73
Choose from a reliable and robust selection of themal cycling options based on your needs
  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect — a chosen method for the most trusted thermal cyclers on the market

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)100
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2⁰C at 50⁰C
  • Max Gradient (° C)30
  • Min Gradient (° C)1
  • Ramp Rateup to 3.4⁰C per second
  • Max Heating Rateup to 3.4⁰C per second
  • Heated Lid Temperature101 to 115⁰C or off
  • Heated Lid PressureAdjustable, dependent on consumables
  • Block Uniformity±0.3⁰C at 50⁰C
  • Block Description33 x 0.2 mL and 33 x 0.5 mL tubes
  • Memory1000, or unlimited via USB
  • Display5.7" color touch screen with graphical display
  • OutputUSB port
  • Auto Restart On Power FailureYes
  • Length (in)16 1/2
  • Height (in)9
  • Width (in)9
  • Depth (in)9
  • Length (cm)42
  • Height (cm)24
  • Width (cm)42
  • Depth (cm)24
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionLarge-Format Gradient Thermal Cycler w/ Combi-Block; 100 to 230 V

Includes

software and power cord.

Key Features

  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect — a chosen method for the most trusted thermal cyclers on the market

More About this Item

These high-performance thermal cyclers provide robust and reliable operation that is user friendly and easy on the pocketbook. Intuitive programming feature allows you to easily set up to 1000 programs with password protection to minimize inadvertent changes in settings. Use color touch screen to create complex programs. Heated lid has an adjustable temperature range of 35 to 115°C to prevent condensation in your samples. All units have the ability to transfer programs and temperature logging via the USB port between instruments or to your PC. An industry-leading 4-year warranty ensures years of reliable results.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat