This item is now discontinued. We recommend the following as suggested replacements: EW-93945-02

Techne Large-Format Thermal Cycler with Combi-Block; 100 to 230 V

Representative image only.
Techne Item # EW-93945-71
Choose from a reliable and robust selection of themal cycling options based on your needs
  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect — a chosen method for the most trusted thermal cyclers on the market
  • 4 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)100
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2⁰C at 50⁰C
  • Ramp Rateup to 3.4⁰C per second
  • Max Heating Rateup to 3.4⁰C per second
  • Heated Lid Temperature100 to 115⁰C or off
  • Heated Lid PressureAdjustable, dependent on consumables
  • Block Uniformity±0.3⁰C at 50⁰C
  • Block Description33 x 0.2 mL and 33 x 0.5 mL tubes
  • Memory1000, or unlimited via USB
  • Display5.7\" color touch screen with graphical display
  • OutputUSB port
  • Auto Restart On Power FailureYes
  • Length (in)16 1/2
  • Height (in)9 3/8
  • Width (in)9 3/8
  • Depth (in)9 29/64
  • Length (cm)42
  • Height (cm)24
  • Width (cm)42
  • Depth (cm)24
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionLarge-Format Thermal Cycler with Combi-Block; 100 to 230 V
  • Warranty4 year
Four year warranty

Key Features

  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect — a chosen method for the most trusted thermal cyclers on the market
  • 4 year warranty

More About this Item

These high-performance thermal cyclers provide robust and reliable operation that is user friendly and easy on the pocketbook. Intuitive programming feature allows you to easily set up to 1000 programs with password protection to minimize inadvertent changes in settings. Use color touch screen to create complex programs. Heated lid has an adjustable temperature range of 35 to 115°C to prevent condensation in your samples. All units have the ability to transfer programs and temperature logging via the USB port between instruments or to your PC. An industry-leading 4-year warranty ensures years of reliable results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat