Techne MCS-101L Biological Stirrer, 1-Position; 110/230 V

Representative image only.
Techne Item # EW-21837-00
Gentle stirring action promotes high cell yields
  • Soft start/stop avoids excessive turbulence in the culture media
  • Interval stirring is ideal for extremely fragile cells
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Low Speed (rpm)0
  • High Speed (rpm)80
  • No. Of Stirring Positions1
  • Length (in)15 1/2
  • Width (in)19 1/2
  • Height (in)3 1/2
  • Length (cm)39.5
  • Width (cm)49.5
  • Height (cm)9
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer rangeVariable on time: 6 seconds to 5 minutes; Variable off time: 2 minutes to 2 hours
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • DescriptionBiological Stirrer, 1-Position; 120/230 VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Soft start/stop avoids excessive turbulence in the culture media
  • Interval stirring is ideal for extremely fragile cells
  • 3 year warranty

More About this Item

The cell culture stirring system incorporates everything you need to achieve high cell yields for your application. The soft start/stop feature provides slow acceleration and deceleration of the stirrer, avoiding excessive turbulence in the culture media and eliminating cell damage. Use the interval stirring mode during the attachment phase to further reduce agitation of the media or when culturing particularly fragile cells. The stirrers create virtually no heat making them suitable for use in both incubators and cold rooms.

Use the biological stirrer with Cole-Parmer® Essentials spinner flask assemblies—order separately. The culture flasks with a unique base design and the bulb-ended stirrer ensure that the cells are lifted into suspension at the lowest possible speeds promoting high cell yields.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat