Techne MCS-104S Biological Stirrer, 4-Position, Small; 110/230 V

Representative image only.
Techne Item # EW-21837-03
Choose a stirrer which accommodates the volume and number of culture flasks for your application

PRODUCT OPTIONS

$2,804.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Low Speed (rpm)0
  • High Speed (rpm)80
  • No. Of Stirring Positions4
  • Length (in)9
  • Width (in)14
  • Height (in)3 1/2
  • Length (cm)25
  • Width (cm)36.5
  • Height (cm)9
  • TimerYes
  • Timer rangeVariable on time: 6 seconds to 5 minutes; Variable off time: 2 minutes to 2 hours
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionBiological Stirrer, 4-Position, Small; 110/230 V

Includes

three power cords with plug (US, UK, and European).

More About this Item

The soft-start/stop feature provides slow acceleration and deceleration of the stirrer, avoiding excessive turbulence in the culture media and eliminating cell damage. Use the interval stirring mode during the attachment phase to further reduce agitation of the media or when culturing particularly fragile cells. The stirrers create virtually no heat making them suitable for use in both incubators and cold rooms.

The culture vessels incorporate a unique base design which, together with the bulb-ended stirrer, ensures that the cells are lifted into suspension at the lowest possible speeds. This gentle stirring action promotes high cell yields by preventing cell shearing. Order Techne cell cultrure vessels separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat