This item is now discontinued. We recommend the following as suggested replacements: EW-93945-02

Techne Personal Thermal Cycler, 24 x 0.2 mL

Representative image only.
Techne Item # EW-93945-01
Choose from a reliable and robust selection of thermal cycling options based on your needs
  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • 4 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)39.2
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2°C at 50°C
  • Ramp Rateup to 3.0°C/sec
  • Max Heating Rateup to 3.0°C/sec
  • Max Cooling Rate2.1°C/second
  • Heated Lid Temperature100 to 115°C or off
  • Heated Lid PressureFixed
  • Additional Interchangeable Blocks15 x 0.5 mL tubes
  • Block Uniformity±0.3°C at 50°C
  • Block Description24 x 0.2 mL tubes
  • ProgrammableYes
  • Memory1000 programs stored, or unlimited via USB
  • Display3.2\" color touch screen with graphical display
  • OutputUSB port
  • Auto Restart On Power FailureYes
  • Length (in)13 3/4
  • Height (in)7 1/8
  • Width (in)8 1/4
  • Length (cm)34.925
  • Height (cm)18.0975
  • Width (cm)20.955
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionPersonal Thermal Cycler, 24 x 0.2 mL
  • Warranty4 year
Four year warranty

Key Features

  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • 4 year warranty

More About this Item

These high-performance thermal cyclers provide robust and reliable operation that is user friendly and easy on the pocketbook. Intuitive programming feature allows you to easily set up to 1000 programs (unlimited with USB) with password protection to minimize inadvertent changes in settings. Use the color touch screen to create even the most complex programs.

Heated lid has an adjustable temperature range of 100 to 115°C prevent condensation in your samples. All units have the ability to transfer programs via the USB port between instruments or to your PC. An industry-leading 4-year warranty ensures years of reliable results.

3 Prime Base Thermal Cyclers offer you a small, space-saving footprint and versatile interchangeable block format—ideal for research and educational laboratories. Heating and cooling rates up to 3.0°C/second provide fast ramping. Block options include 24 x 0.2 mL microtubes (compatible with 8-well microtube strips) and 15 x 0.5 mL microtubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat