Techne RU-500 Dip Cooler, Chiller with Immersion Probe, -35⁰C; 230 V

Representative image only.
Techne Item # EW-14576-07
Quickly cool liquids down
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° C)-35
  • Cooling Capacity At -10° C (watts)230
  • Cooling Capacity At 0° C (watts)240
  • Cooling Capacity At 20° C (watts)240
  • Width (in)14 9/16
  • Length (in)16 15/16
  • Height (in)12 13/16
  • Width (cm)37
  • Length (cm)43.02
  • Height (cm)32.5
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDip Cooler, Chiller with Immersion Probe, -35⁰C; 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • 3 year warranty

More About this Item

Immersion chillers, used in conjunction with Techne immersion circulators, are capable of reaching temperatures of -4°F (-20°C) or -31°F (-35°C). These compact chillers feature an immersion cooling probe, designed to fit securely into the corner of Techne liquid calibration baths by the means of a specially designed mounting bracket (supplied). The cooling probe immediately extracts heat from the liquid once it is placed in the bath. The chillers work most efficiently when liquid flows over the cooling probe. Other baths may be used as long as the flexible hose attached to the cooling probe does not come in contact with the liquid.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat