TestCoat Wireless Coating Thickness Gauge Basic Version with non-Fe Probe

Representative image only.
TestCoat Mfr # 360000-1-QNIX8500B – Item # EW-59784-15
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ScaleFerrous/Nonferrous
  • Min Substrate Thickness2 mil (0.05 mm)
  • DisplayLCD
  • ProbeNonferrous
  • Depth (in)1.3125
  • Width (in)4.875
  • Height (in)2.625
  • Depth (cm)3.3
  • Width (cm)12.4
  • Height (cm)6.7
  • DescriptionWireless Coating Thickness Gauge Basic Version with non-Fe Probe
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

The QuaNix 8500 provides accurate measurement of coating thickness on iron and steel substrates as well as non-magnetic substrates such as aluminum, zinc, copper, brass and stainless steel. The gauge features a modular system with interchangeable probes and bi-directional wireless communication with the PC. Its multiple calibration options allow customization for specific applications. This gauge is designed for various applications such as a quality control management program, inspecting an outdoor structure, or use on a liquid or powder line. Available in Basic and Premium models.

FEATURES

  • Fast accurate measurement on all ferrous and non-ferrous substrates
  • Interchangeable probes
  • Multiple calibration options
  • Wireless communicaiton with PC up to 50 feet
  • Statistical analysis software
  • Rapid measurement mode
Standard accessories include: 80 mil dual probe, 2AA batteries, instruction manual, soft pouch with clip, case for transport and storage. AU8500P also includes statistical analysis software and test certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat