Testo 0560 4160 Compact Class, Mini-Vane Thermoanemometer

Representative image only.
Testo Mfr # 0560 4160 – Item # EW-10323-11
Ergonomically designed meter with compact probe for hard-to-reach areas
  • Displays air velocity and air volume (cfm) in English or metric units
  • Telescopic probe extends to 3-1/2 ft (1.1 m) long
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)8000
  • Min Air Velocity (ft/min)118
  • Air Velocity Resolution0.1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±(1.5% of reading + 40 ft/min)
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution1 CFM
  • Number Of Temperature Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)122
  • Min Temperature (° C)-20
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)2 1/2
  • Height (in)1 1/2
  • Length (in)7
  • BatteryOne 9 V (included)
  • Battery Life80 hours, typical w/o backlight
  • DescriptionCompact Class, Mini-Vane Thermoanemometer
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Displays air velocity and air volume (cfm) in English or metric units
  • Telescopic probe extends to 3-1/2 ft (1.1 m) long
  • 2 year warranty

More About this Item

This compact multi-function Anemometer makes airflow measurement easy and effortless. The super compact vane is designed to measure air velocity (flow) and volume flow (cfm). To calculate volume flow (cfm), just enter the air duct size (either circular diameter or rectangular length and width) and the meter automatically calculates and displays the volume flow.

Timed and multi-point mean flow calculations allow easy flow analysis, volume accumulation estimates. Min/Max values are one-button simple, while the Hold function freezes the current readings in the display for easy data recording. Meter features an auto-off function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat