Testo 0602 4692 Pipe Clamp Temperature Probe, Type K TC; 1" max. dia

Representative image only.
Testo Mfr # 0602 4692 – Item # EW-37486-22
Enhance your temperature monitoring
  • Ideal for measurements on pipe diameters of 0.5" to 1"
  • Measuring range to 266°F short-term

PRODUCT OPTIONS

$79.00USD / Each

$165.00 - $183.00USD / Each

for an additional
$165.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)212
  • Response Time (Sec)5
  • Cable TypeFixed
  • Cable Length (in)47 1/4
  • DescriptionPipe Clamp Temperature Probe, Type K TC; 1" max. dia

Key Features

  • Ideal for measurements on pipe diameters of 0.5" to 1"
  • Measuring range to 266°F short-term

More About this Item

These customized probes are designed to meet your specific needs in monitoring temperatures of food, liquid, and other samples.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat