Testo 0628 0020 Pipe Wrap Thermocouple Probe, Type K TC, .5" max. dia

Representative image only.
Testo Mfr # 0628 0020 – Item # EW-92600-43
Enhance your temperature monitoring
  • Pipe wrap probe with hook-and-loop strip up to 5" max. dia
  • Measureing range of -58 to 248°F

PRODUCT OPTIONS

$55.00USD / Each

$165.00 - $183.00USD / Each

for an additional
$165.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)248
  • Response Time (Sec)90
  • Tip Length (in)15.6
  • Cable TypeFixed
  • Cable Length (in)60
  • DescriptionPipe Wrap Thermocouple Probe, Type K TC; .5" max. dia

Key Features

  • Pipe wrap probe with hook-and-loop strip up to 5" max. dia
  • Measureing range of -58 to 248°F

More About this Item

These customized probes are designed to meet your specific needs in monitoring temperatures of food, liquid, and other samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat