Testo 0635 1025 Replacement Hot-wire Probe; 0 to 70 °C

Representative image only.
Testo Mfr # 0635 1025 – Item # EW-37486-11
Optimize performance of your air/gas analyzer
  • Replacement probes
  • Data logging software
  • Very small probe head diameter (7.5 mm) – ideal for measurements in inaccessible places
  • Integrated temperature measurement up to -20° to 70 °C
  • Telescope handle can be extended to 820 mm
  • Flow measuring range — 0 to +20 m/s
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithMultifunction air measurement meter 37489-01
  • ConnectionsMiniDIN 
  • Length (in)32.283
  • Diameter (in)0.295
  • Length (mm)820
  • Diameter (mm)7.5
  • DescriptionReplacement Hot-wire Probe -20 to 70 °C
Two year warranty

Key Features

  • Replacement probes
  • Data logging software
  • Very small probe head diameter (7.5 mm) – ideal for measurements in inaccessible places
  • Integrated temperature measurement up to -20° to 70 °C
  • Telescope handle can be extended to 820 mm
  • Flow measuring range — 0 to +20 m/s
  • 2 year warranty

More About this Item

Replacement probes, software, and other accessories to customize your sampling and analysis system.

A hot wire measurement probe, designed to be used to take velocity measurements. Probe head has 0.3" diameter, with a telescopic handle (32" max). Probe has a MiniDIN type connector.
Compatible with air measurment meter 37489-01, meter sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat