Thermo Fisher Molecular BioProducts 104-96RS MBP Pipette Tips, DNase/RNase/Pyrogen-Free, 10 uL; 960/Pk

Representative image only.
Thermo Fisher Molecular BioProducts Mfr # 104-96RS – Item # EW-25713-40
Pipette tips are certified sterile, DNase-, RNase-, and pyrogen-free to prevent sample contamination
  • Reference mark at 10 µL
  • Simplify loading and ejecting

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10
  • Min Volume (µL)0.1
  • Min Volume (mL)0.0001
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0001
  • Max Dispensing (mL)0.01
  • Overall Length (in)1.25
  • Overall Length (mm)31.75
  • Color CodeNatural
  • Package OfRacks
  • Compatible withBiohit Proline (0.2-10µL), Eppendorf® 2000; Hamilton; Oxford® BenchMate™ (0.5-10µL); Pipetman® P-2, P-10
  • DescriptionPipette Tips, DNase/RNase/Pyrogen-Free, 10 uL; 960/Pk
BioPyr

Key Features

  • Reference mark at 10 µL
  • Simplify loading and ejecting

More About this Item

Sterile, crystal clear tips let you see transparent samples. The graduated 200 µL tips have a reference mark at 10 µL so you can check pipettor calibration and visually estimate sample size. Soft-fit design of 1000 µL tips simplify loading and ejecting. Tips range in volume from 0.1 to 1000 µL and fit a variety of pipettors to ensure laboratory standardization.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat