Thermo Fisher Molecular BioProducts A22010PRX MBP Universal Fit Pipette Tips, 10 uL, Bulk Bag; 1000/Pk

Representative image only.
Thermo Fisher Molecular BioProducts Mfr # A22010PRX – Item # EW-25711-06
  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!

PRODUCT OPTIONS

$44.50USD / Pkg of 1000

$86.00 - $156.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Min Volume (µL)0.2
  • Min Volume (mL)0.0002
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)0.01
  • Overall Length (in)1.25
  • Overall Length (mm)31.75
  • Color CodeNatural
  • Package OfBulk Packed
  • Compatible withBiohit Proline; Oxford® 3000, 8000, BenchMate™, -SV; Pipetman® P-2, P-10

Key Features

  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat