Thermo Scientific 110113 Hybridization Bottle, Large 300 x 35 MM with PTFE seals

Representative image only.
Thermo Scientific Mfr # 110113 – Item # EW-13247-13
Manufactured using thick walled borosilicate glass to ensure safe and easy handling
  • Improves the flow of probe solution around and through membranes for optimal results
  • Designed to exacting safety standards, these bottles have screw caps containing flat PTFE seals to ensure leakresistant hybridization
  • Full range of bottles accommodates every size of membrane
  • Enables multiple blots to be processed simultaneously in one 35mm diameter bottle without direct overlap
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap ColorBlue
  • Bottle ColorClear
  • Neck Inside Diameter (ID) (mm)35
  • Neck Inside Diameter (ID) (in)1 3/8
  • Overall Height (in)11 13/16
  • Overall Height (cm)30
  • DescriptionHybridization Bottle, Large 300 x 35 MM with PTFE seals
  • Warranty1 year
1 Year Warranty

Key Features

  • Improves the flow of probe solution around and through membranes for optimal results
  • Designed to exacting safety standards, these bottles have screw caps containing flat PTFE seals to ensure leakresistant hybridization
  • Full range of bottles accommodates every size of membrane
  • Enables multiple blots to be processed simultaneously in one 35mm diameter bottle without direct overlap
  • 1 year warranty

More About this Item

Choose from bottles, mesh, and bottle grippers to complete your hybridization and mesh system. Bottle grippers are ideal for safe and easy handling of bottles.

Designed to exacting safety standards, these heavy-walled borosilicate glass bottles have screw caps with flat PTFE seals to ensure leak-free hybridization and superior substance resistance. The use of optional mesh (sold separately) with hybridization bottles enables multiple blots to be processed simultaneously and improves the flow of probe solution around and through the membranes for optimal results. The bottles include a cap and a bottle gripper for safe and easy handling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat