Thermo Scientific 179106241600 15.1 L -90°C Circulating Bath 220-240 V, 50/60 Hz

Representative image only.
Thermo Scientific Mfr # 179106241600 – Item # EW-13400-02
Circulating temperatures down to -80°C or -90°C
  • Digital temperature controller with RS-232 and analog interface ports
  • Remote sensory capability
  • User-adjustable high/low temperature safety

PRODUCT OPTIONS

$25,714.00USD / Each

$281.00USD / Each

for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)3
  • Max Temperature (° C)30
  • Min Temperature (° C)-90
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)32 1/8
  • Length (in)48
  • Height (in)21 1/2
  • Heater Wattage (watts)1650
  • Temperature SettingDigital
  • Pressure Pump Max Head At 0 Flow (L/min)12.4
  • Pressure Pump Max Head At 0 Flow (PSI)21
  • Compressor Horse Power (hp)2 x 1
  • Port Connections2" diameter fill port
  • Drain ValveYes
  • Display TypeDigital
  • Power (VAC)230
  • Power (Hz)50
  • Description15.1 L -90°C Circulating Bath 220-240 V, 50/60 Hz

Includes

6-ft (1.8-m) power cord and bath cover.

Key Features

  • Digital temperature controller with RS-232 and analog interface ports
  • Remote sensory capability
  • User-adjustable high/low temperature safety

More About this Item

These circulating baths are designed to achieve low temperatures and maintain excellent temperature stability for consistent results. Each model is self-contained, compact, cooling unit designed for circulating to external application. Digital temperature controller provides precise set point and readout to a resolution of 0.01°C. Cascade refrigeration system provides precise temperature control and optimum stability. Automatic load reset compensates for changes in bath load, eliminating shifts in set point accuracy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat