Thermo Scientific 2003-1CEQ Multi-Blok Dry Block LED Display Heater Base; 4-Block, 230 V

Representative image only.
Thermo Scientific Mfr # 2003-1CEQ – Item # EW-36402-06
Temperature uniformity within ±0.3degC (±0.5degF)
Temperature control accuracy of ±0.2degC (±0.4degF)
Temperature range above ambient to 100degC (212degF)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks4
  • Max Temperature (° F)266
  • Max Temperature (° C)130
  • Power (VAC)240
  • Power (watts)300
  • Height (in)3 1/2
  • Width (in)10 3/4
  • Depth (in)14 1/4
  • DescriptionMulti-Blok Dry Block LED Display Heater Base; 4-Block, 230 V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These versatile heating systems uniformly heat a wide range of test tubes simultaneously. Systems offer different combination of blocks for your specific needs. A complete heater system consists of a LED heater base and heating blocks (sold separately). LED bases are microprocessor controlled. A separate power switch with power-on light operates independently of the temperature control.
Block heater bases feature metal-sheathed safety heaters that ensure temperature uniformity and rapid heating. Heater bases have steel housing with baked enamel finish, and include 6-ft, three-wire power cord; 115 VAC models include a plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat