Thermo Scientific 222054 Oven Mesh Roll, 5m x 25cm

Representative image only.
Thermo Scientific Mfr # 222054 – Item # EW-13247-24
Manufactured using thick walled borosilicate glass to ensure safe and easy handling
  • Improves the flow of probe solution around and through membranes for optimal results
  • Designed to exacting safety standards, these bottles have screw caps containing flat PTFE seals to ensure leakresistant hybridization
  • Full range of bottles accommodates every size of membrane
  • Enables multiple blots to be processed simultaneously in one 35mm diameter bottle without direct overlap

PRODUCT OPTIONS

$603.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Depth (in)1 31/32
  • Overall Depth (cm)5
  • Overall Width (in)9 27/32
  • Overall Width (cm)25
  • DescriptionOven Mesh Roll, 5m x 25cm

Key Features

  • Improves the flow of probe solution around and through membranes for optimal results
  • Designed to exacting safety standards, these bottles have screw caps containing flat PTFE seals to ensure leakresistant hybridization
  • Full range of bottles accommodates every size of membrane
  • Enables multiple blots to be processed simultaneously in one 35mm diameter bottle without direct overlap

More About this Item

Choose from bottles, mesh, and bottle grippers to complete your hybridization and mesh system. Bottle grippers are ideal for safe and easy handling of bottles.

The use of optional mesh with hybridization bottles (sold separately) enables multiple blots to be processed simultaneously and improves the flow of probe solution around and through the membranes for optimal results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat