Thermo Scientific 302-1 Radiant Warm-Wall Heating Gravity Convection Incubators; 2.6 cu ft; overall dimensions; 16" x

Representative image only.
Thermo Scientific Mfr # 302-1 – Item # EW-03610-12
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.6
  • Max Temperature (° C)65
  • Overall Depth (in)21
  • Overall Depth (cm)53.3
  • Overall Height (in)29 1/2
  • Overall Height (cm)74.9
  • Overall Width (in)16
  • Overall Width (cm)40.6
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (watts)155
  • Chamber Depth (in)17
  • Chamber Depth (cm)43.2
  • Chamber Height (in)20
  • Chamber Height (cm)50.8
  • Chamber Width (in)13
  • Chamber Width (cm)33
  • Display TypeDigital
  • Number Of Shelf Positions2
  • Internal ConstructionAluminum
  • DescriptionRadiant Warm-Wall Heating Gravity Convection Incubators; 2.6 cu ft; overall dimensions; 16\" x
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

More About this Item

Available in three sizes. All models include a 6-ft power cord; 120 VAC models include plug. Models 03601-10 and -12 are UL-listed and CSA-certified.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat