Thermo Scientific 320 Forma Direct Heat COIncubator; IR 115

Representative image only.
Thermo Scientific Mfr # 320 – Item # EW-39320-12
High capacity chamber for maximum culture space
  • Lighter weight and more mobile than traditional water-jacketed designs
  • Intuative controls ensure easy operation

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.5
  • Capacity (Liters)184
  • Control TypeDigital
  • Max Temperature (° C)50
  • Overall Depth (in)24 3/4
  • Overall Depth (cm)62.9
  • Overall Height (in)38 1/2
  • Overall Height (cm)97.8
  • Overall Width (in)26
  • Overall Width (cm)66
  • Power (VAC)115
  • Power (watts)690
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)26 3/4
  • Chamber Height (cm)68
  • Chamber Width (in)21 1/8
  • Chamber Width (cm)53.7
  • Number Of Shelves4
  • Number Of Shelf Positions17
  • Internal ConstructionStainless Steel
  • DescriptionForma Direct Heat COIncubator; IR 115
Conformite Europeenne

Key Features

  • Lighter weight and more mobile than traditional water-jacketed designs
  • Intuative controls ensure easy operation

More About this Item

These incubators feature accurate control of temperature and CO2concentration. High performance heating elements and advanced insulation surrounding the culture chamber are excellent for temperature uniformity and recovery. Audible and visual alarms notify you of temperature deviations+/-1°C and CO2 deviations greater than 1% from set point, excluding deviations due to door openings. CO2 concentration ranges from 0 to 20% with +/-0.1% control. Units are stackable to conserve valuable lab space (hardware included).

Choose between the standard thermal conductivity (TC) sensor with accurate gas sensor technology, or the infrared (IR) sensor with exclusive split-beam technology – the perfect sensor for precise CO2 control in fluctuating temperature and humidity conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat