Thermo Scientific 3403 Midi 40 Small Capacity Carbon Dioxide Incubator; 120V

Representative image only.
Thermo Scientific Mfr # 3403 – Item # EW-39320-41
Performance and capability of a full-sized incubator in a space-saving footprint
  • Conveniently sized for dedicated-use applications
  • Advanced IntrLogic™ II microprocessor
  • Convenient data communications via RS-485 output
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.4
  • Capacity (Liters)39.6
  • Control TypeMicroprocessor
  • Max Temperature (° C)60
  • Overall Depth (in)18 1/2
  • Overall Depth (cm)47
  • Overall Height (in)18
  • Overall Height (cm)45.7
  • Overall Width (in)23 1/2
  • Overall Width (cm)59.7
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)12
  • Chamber Depth (cm)30.5
  • Chamber Height (in)14
  • Chamber Height (cm)35.6
  • Chamber Width (in)14
  • Chamber Width (cm)35.6
  • Number Of Shelves4
  • Number Of Shelf Positions4
  • Internal ConstructionStainless Steel
  • DescriptionMidi 40 Small Capacity COIncubator, 120V
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Conveniently sized for dedicated-use applications
  • Advanced IntrLogic™ II microprocessor
  • Convenient data communications via RS-485 output
  • 1 year warranty

More About this Item

This economical, compact incubator is specifically designed for your small throughput needs - accommodates up to 35 culture flasks. The unit has an intuitive touchpad and bright digital display for easy entry of temperature, CO2, and alarm data.


Keyed set point switch prevents unauthorized changes to the operating parameters. Radiant wall heating and natural convection provide even heat distribution on all sides for control and uniformity, while a thermal conductivity sensor located within chamber ensures responsive CO2 control and a long service life. The removable water reservoir can generate relative humidity values up to 95% to promote optimal cell growth.


Tempered glass inner door and nonporous gasket protect samples and prevent condensation. Seamless, non-corrosive 304 stainless steel interior with rounded corners is easy to clean. Both audible and visual user-settable alarms ensure the unit is operating properly.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat