This item is now discontinued. We recommend the following as suggested replacements: EW-79511-05

Thermo Scientific 3759 Illuminated Refrigerated Incubator; 115 VAC

Representative image only.
Thermo Scientific Mfr # 3759 – Item # EW-39350-10
Illuminated incubator ideal for plant pathology studies
  • 1.25" diameter plug port allows you run mixers, shakers, or other electrical equipment internally while controlling temperature conditions
  • Includes 6 shelves which may be removed and repositioned to suit your application needs
  • Two 48" fluorescent lamps provide over 300 footcandles of uniform light
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)17.8
  • Max Temperature (° C)50
  • Min Temperature (° C)-10
  • Temperature Resolution0.1°C
  • Temperature Stability± 0.2°C at 37°C
  • Overall Depth (in)26
  • Overall Depth (cm)66
  • Overall Height (in)75
  • Overall Height (cm)190.5
  • Overall Width (in)27 1/2
  • Overall Width (cm)69.9
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)850
  • Chamber Depth (in)20
  • Chamber Depth (cm)50.8
  • Chamber Height (in)57
  • Chamber Height (cm)144.8
  • Chamber Width (in)26 1/2
  • Chamber Width (cm)67.3
  • Display TypeDigital
  • Number Of Shelf Positions6
  • Internal ConstructionPorcelain steel
  • DescriptionIlluminated Refrigerated Incubator; 115 VAC
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • 1.25" diameter plug port allows you run mixers, shakers, or other electrical equipment internally while controlling temperature conditions
  • Includes 6 shelves which may be removed and repositioned to suit your application needs
  • Two 48" fluorescent lamps provide over 300 footcandles of uniform light
  • 1 year warranty

More About this Item

Ideal for cell and bacterial cultures, and other applications requiring controlled environments below and above ambient temperature. All models have mechanical convection and feature a microprocessor control that provides high and low limit protection set-points and front panel calibration.
This Illuminated Incubator is perfect for plant tissue growth or plant pathology studies. Timer allows you to create as many as two heat/light cycles each day for seven days.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat