Thermo Scientific 3766A Upright Refrigerators, 20 cu ft, 120 VAC

Representative image only.
Thermo Scientific Mfr # 3766A – Item # EW-44202-30
  • Designed to meet most laboratory requirements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)24.4
  • Freezer Capacity (Liters)691
  • Min Temperature - Freezer (° F)-122
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Temperature Accuracy (° C)±1
  • Temperature ControlSolid state
  • Number of Shelves4
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (Breaker)20 A
  • DescriptionUpright Refrigerators, 20 cu ft, 120 VAC
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Designed to meet most laboratory requirements
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat