This item is now discontinued. We recommend the following as suggested replacements: EW-39320-04

Thermo Scientific 460 6.2 cu ft water-jacketed CO2 Incubator with TC Sensor - 120V

Representative image only.
Thermo Scientific Mfr # 460 – Item # EW-03610-30
Exclusive SMARTGAS system for accurate CO2 control
  • IR sensor for changing temperature and humidity conditions
  • TC sensor for constant temperature and humidity applications
  • Security password protection of set points avoids unintended changes

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)6.2
  • Sensor TypeThermal Conductivity
  • Max Temperature (° C)60
  • Temperature Accuracy± 0.1°C
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)750
  • Chamber Depth (in)22
  • Chamber Depth (cm)55.9
  • Chamber Height (in)22
  • Chamber Height (cm)55.9
  • Chamber Width (in)22
  • Chamber Width (cm)55.9
  • Number Of Shelves5
  • Description6.2 cu ft water-jacketed CO2 Incubator with TC Sensor - 120V

Key Features

  • IR sensor for changing temperature and humidity conditions
  • TC sensor for constant temperature and humidity applications
  • Security password protection of set points avoids unintended changes

More About this Item

These incubators feature temperature adjustable heated door keeps inner glass door free of condensation for improved viewing of cultures. Audible and visual alarms indicate temperature deviations of ±1°C or more, CO2 concentration deviations of 1% or greater, or when incubator door has been left open for more than five minutes. CO2 recovery time to 5% CO2 (98% of set value) after 30 second door opening at 37°C is seven minutes. Built-in RS232 port can be used to transfer temperature and CO2 data to a printer. All units feature easy to read LED display scans between actual temperature and % CO2 level. Use keypad to program fast and easy adjustment of parameters.

Select between thermal conductivity (TC) or infrared (IR) sensor CO2 incubators. Option

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat